Check Availability
  • BOSTON GEAR 

    Standard Cast Iron C-Face Helical Bevel Gear Drive, Single Output, 1660 lb. Overhung Load

  • Item # 26X584
  • Mfr. Model # RF2043R-GRG06A
Standard Cast Iron C-Face Helical Bevel Gear Drive, Single Output, 1660 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 26X584
Mfr. Model # RF2043R-GRG06A
UNSPSC #26111503
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Helical Bevel Gear Drive
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Standard
Input RPM 1750
Nominal Output RPM 31
Bore Dia. 7/8"
Frame 140TC/180C
Overhung Load 1660 lb.
Nominal Ratio 57:1
Max. Input HP 1.9
Max. Output Torque 3660 in.-lb.
Number of Stages 3
Rotation Forward/Reversible
Mounting Any Position
Lubrication Klubersynth GH 6-460
Seal Type Double Lip
Bearings Ball
Pinion Material Hardened Steel
Gear Type Helical Bevel
Gear Material Hardened and Ground Steel
Housing Material Cast Iron
Finish Painted Gray
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Hollow
Output Shaft Dia. 1-3/8"
Output Shaft Height 4-7/16"
Overall Length 14.3"
Standards AGMA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov