Check Availability
  • BOSTON GEAR 

    Standard Cast Iron C-Face Speed Reducer, Single Output, 600 lb. Overhung Load

  • Item # 1L297
  • Mfr. Model # F718-40-B5-G
Standard Cast Iron C-Face Speed Reducer, Single Output, 600 lb. Overhung Load
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1L297
Mfr. Model # F718-40-B5-G
UNSPSC #26111503
Catalog Page 88
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Speed Reducer
Speed Reducer Type C-Face
Shaft Orientation Right Angle
Duty Standard
Input RPM 1750
Nominal Output RPM 44
Worm Center Distance 1.75"
Bore Dia. 5/8"
Frame 56C
Overhung Load 600 lb.
Nominal Ratio 40:1
Max. Input HP 0.3
Max. Output Torque 355.00 in.-lb.
Output Torque @ 1/3 HP 266 in.-lb.
Output Torque @ 1/2 HP 355 in.-lb.
Number of Stages 1
Rotation Forward/Reversible
Base Optional
Mounting Any Position
Lubrication Klubersynth UH1 6-460
Seal Type Double Lip
Bearings Tapered Roller
Pinion Material Hardened Steel
Gear Type Worm
Gear Material Hardened and Ground Steel
Worm Gear Material Bronze
Housing Material Cast Iron
Finish Powdered Epoxy Paint
Single/Double Output/Universal Single Output
Solid/Hollow Output Shaft Solid
Output Shaft Dia. 7/8"
Output Shaft Height 2-1/16"
Standards AGMA
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms