Check Availability
  • BOSTON GEAR 

    Rack,Steel,6 Pitch

  • Item # 1L907
  • Mfr. Model # L520-6
Rack,Steel,6 Pitch Rack,Steel,6 Pitch
Qty
  • Web Price
    $307.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1L907
Mfr. Model # L520-6
UNSPSC #31171709
Shipping Weight 26.5 lbs
Country of Origin China *
Item Steel Rack
Pitch 6
Pitch Line to Back (In.) 0.833
Nominal Length (Ft.) 6
Face Width (In.) 1.500
Overall Thickness (In.) 1.000
Teeth per Inch 1.91
Pressure Angle (Deg.) 14-1/2
Material Steel
For Use With 1L989, 1L991-1L994
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov