Check Availability
  • BOSTON GEAR 

    Rack, Steel, 8 Pitch

  • Item # 1L906
  • Mfr. Model # L519-6
Rack, Steel, 8 Pitch Rack,Steel,8 Pitch
Qty
  • Web Price
    $310.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1L906
Mfr. Model # L519-6
UNSPSC #31171709
Shipping Weight 29.0 lbs
Country of Origin China *
Item Steel Rack
Pitch 8
Pitch Line to Back (In.) 1.125
Nominal Length (Ft.) 6
Face Width (In.) 1.250
Overall Thickness (In.) 1.250
Teeth per Inch 2.55
Pressure Angle (Deg.) 14-1/2
Material Steel
For Use With 1L983, 1L985, 1L987, 1L988
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov