Check Availability
  • BOSTON GEAR 

    FC38 Size 1-1/2" Steel Jaw Coupling Hub, Keyway Size: 3/8" x 3/16"

  • Item # 2L055
  • Mfr. Model # FC38 1 1/2
FC38 Size 1-1/2" Steel Jaw Coupling Hub, Keyway Size: 3/8" x 3/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

3-jaw insert design is complete with keyway and set screw. No lubrication required.
Note: A complete assembly requires 2 hubs and 1 spider, sold separately.
Show More Close
 

Technical Specifications

Item # 2L055
Mfr. Model # FC38 1 1/2
UNSPSC #31163003
Catalog Page 124
Shipping Weight 7.2 lbs
Country of Origin China *
Item - Jaw Coupling Hubs Jaw Coupling Hub
Size - Jaw Couplings FC38
Bore Dia. 1-1/2"
Keyway Size 3/8" x 3/16"
Material - Hubs Steel
Outside Dia. 3.75"
Assembled Coupling Length 6.31"
Overall Length 6.31"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms