Check Availability
  • BOSTON GEAR 

    FC20 Size 7/8" Steel Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"

  • Item # 2L040
  • Mfr. Model # FC20 7/8
FC20 Size 7/8" Steel Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

3-jaw insert design is complete with keyway and set screw. No lubrication required.
Note: A complete assembly requires 2 hubs and 1 spider, sold separately.
Show More Close
 

Technical Specifications

Item # 2L040
Mfr. Model # FC20 7/8
UNSPSC #31163003
Catalog Page 124
Shipping Weight 1.0 lbs
Country of Origin China *
Item - Jaw Coupling Hubs Jaw Coupling Hub
Size - Jaw Couplings FC20
Bore Dia. 7/8"
Keyway Size 3/16" x 3/32"
Material - Hubs Steel
Outside Dia. 2.00"
Assembled Coupling Length 3.69"
Overall Length 3.69"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms