Check Availability
  • BOSTON GEAR 

    3/16" Steel Jaw Coupling Hub, Keyway Size: None

  • Item # 38ZD39
  • Mfr. Model # BG47-3-3
3/16" Steel Jaw Coupling Hub, Keyway Size: None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Steel Jaw Coupling Hub connects to a drive shaft to provide dependable power transfer in high-temperature applications. A complete assembly requires two hubs and one jaw coupling spider, available separately.
Show More Close
 

Technical Specifications

Item # 38ZD39
Mfr. Model # BG47-3-3
UNSPSC #31163003
Shipping Weight 0.021 lbs
Country of Origin USA *
Item - Jaw Coupling Hubs Jaw Coupling Hub
Bore Dia. 3/16"
Keyway Size None
Material - Hubs Steel
Outside Dia. 0.56"
Assembled Coupling Length 0.81"
Overall Length 0.81"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms