This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BOSTITCH 

    Carton Staples, Adhesive Stick, Chisel, Crown 1/2", Leg Length 1/2", 6000 PK

  • Item # 6HCP0
  • Mfr. Model # sb50191/2-6m
Carton Staples, Adhesive Stick, Chisel, Crown 1/2", Leg Length 1/2", 6000 PK

Technical Specifications

Item # 6HCP0
Mfr. Model # sb50191/2-6m
UNSPSC #31162404
Catalog Page 2499
Shipping Weight 2.19 lbs
Country of Origin Taiwan *
Item Carton Staples
Staple Type Stick
Collation Type Adhesive
Point Type Chisel
Crown 1/2"
Leg Length 1/2"
Stick Quantity 84
Material Galvanized Metal
Color Silver
For Use With No. P51-5B Pneumatic Stapler
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close