This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BOSTITCH 

    Carton Staples, Tape Stick, Chisel, Crown 1-1/4", Leg Length 5/8", 2400 PK

  • Item # 5KNH7
  • Mfr. Model # B58C
Carton Staples, Tape Stick, Chisel, Crown 1-1/4", Leg Length 5/8", 2400 PK

See alternate products available online.

Technical Specifications

Item # 5KNH7
Mfr. Model # B58C
UNSPSC #31162404
Catalog Page 2499
Shipping Weight 4.08 lbs
Country of Origin China *
Item Carton Staples
Staple Type Stick
Collation Type Tape
Point Type Chisel
Crown 1-1/4"
Leg Length 5/8"
Stick Quantity 50
Material Steel
Color Coated
For Use With No. DS-3219 Pneumatic Stapler
* This product's country of origin is subject to change

Compliance and Restrictions