This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BOSTITCH 

    Air Upholstery Stapler with Rear Exhaust, Pressure Range: 70 to 100 psi, Yellow

  • Item # 3HZG1
  • Mfr. Model # 21680B-ALM
Air Upholstery Stapler with Rear Exhaust, Pressure Range: 70 to 100 psi, Yellow

See alternate products available online.

Technical Specifications

Item # 3HZG1
Mfr. Model # 21680B-ALM
UNSPSC #27112711
Catalog Page 2498
Shipping Weight 2.6 lbs
Country of Origin Taiwan *
Item Air Upholstery Stapler
Crown 1/2"
Leg Length 5/32 to 9/16"
Magazine Capacity 156
Pressure Range 70 to 100 psi
Firing Mode Automatic
Exhaust Rear
Housing Material Metal
Color Yellow
Air Inlet 1/4" NPT
Length 13-9/10"
Width 1-3/5"
Height 5-9/10"
Tool Weight 1.8 lb.
Features Dual Trigger
For Use With MFR No. BA-38008LS and BA-38010LS
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close