Check Availability
  • BOSTITCH 

    7" Heavy Duty Collated Ring Plier, Black

  • Item # 1TLK2
  • Mfr. Model # P7
7" Heavy Duty Collated Ring Plier, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TLK2
Mfr. Model # P7
UNSPSC #27112110
Catalog Page 887
Shipping Weight 0.8 lbs
Country of Origin Taiwan *
Item Collated Ring Plier
Power Source Manual
Duty Rating Heavy Duty
Staple Type C-Ring
Nail Type No Nails
Crown Width 11/16"
Leg Length 11/16"
Nail Length Staples Only
Fits Wire Dia. 1/16"
Staple Capacity 50
Nail Capacity None
Body Material Steel
Body Color Black
Overall Length 7"
Primary Application Wire-To-Wire, Bag Closure, Netting/Mesh, Traps/Cages, Arts/Crafts
Features One-Hand Operation, Automatic Feed
For Use With Mfr. No. RING616G50 C-Rings
* This product's country of origin is subject to change

Compliance and Restrictions