Check Availability
  • BOSS 

    Office Desk,Mahogany Base,Overall 71" W

  • Item # 423M43
  • Mfr. Model # GROUPA5-M
Office Desk,Mahogany Base,Overall 71" W
Qty
  • Web Price
    $1,113.20 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M43
Mfr. Model # GROUPA5-M
UNSPSC #56101703
Shipping Weight 645.0 lbs
Country of Origin China *
Item Office Desk Suite
Overall Width 71"
Overall Height 65-1/2"
Overall Depth 113"
Number of Pedestals 2
Pedestal Location Left and Right
Number of Drawers 3
Pedestal Style Full
Keyboard Shelf No
Color Base Mahogany
Color Top Mahogany
Base Material Laminate
Top Material Laminate
Handle Ergonomic Metal Pull
Assembly Required
Standards ANSI/BIFMA, CARB
For Use With Boss Office Products
Includes Credenza, Hutch, Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions