Check Availability
  • BOSS 

    Desk Return,Mahogany Base,Overall 48" W

  • Item # 423M37
  • Mfr. Model # N145-M
Desk Return,Mahogany Base,Overall 48" W
Qty
  • Web Price
    $117.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M37
Mfr. Model # N145-M
UNSPSC #56101703
Shipping Weight 85.0 lbs
Country of Origin China *
Item Reversible Desk Return
Overall Width 48"
Overall Height 29-1/2"
Overall Depth 24"
Color Base Mahogany
Color Top Mahogany
Base Material Laminate
Top Material Laminate
Assembly Required
Standards ANSI/BIFMA
For Use With Boss Office Products
* This product's country of origin is subject to change

Compliance and Restrictions