Check Availability
  • BOSS 

    Conference Table, Oval Shape, 47" L, 95" W

  • Item # 423M05
  • Mfr. Model # N136-M
Conference Table, Oval Shape, 47" L, 95" W
Qty
  • Web Price
    $451.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M05
Mfr. Model # N136-M
UNSPSC #56101706
Shipping Weight 215.0 lbs
Country of Origin China *
Item Conference Table
Type Stationary
Shape Oval
Width 95"
Height 29-1/2"
Length 47"
Seats 8
Material Laminate
Tabletop Finish Mahogany
Base Finish Mahogany
Top Thickness 1"
Surface Material Laminate
Frame Material Wood
Weight Capacity 250 lb.
Edge Type 3MM PVC
Base Type (2) Legs, Slab Shaped
Assembly Required
Standards ANSI/BIFMA, Carb Compliant
* This product's country of origin is subject to change

Compliance and Restrictions