Check Availability
  • BOSS 

    Black Fabric Task Chair 14-1/2" Back Height, Arm Style: No Arm

  • Item # 423M23
  • Mfr. Model # B315-BK
Black Fabric Task Chair 14-1/2" Back Height, Arm Style: No Arm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M23
Mfr. Model # B315-BK
UNSPSC #56101504
Shipping Weight 23.0 lbs
Country of Origin China *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 18" to 23"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 18-1/2"
Seat Height Max. 23-1/2"
Back Height 14-1/2"
Arm Style No Arm
Caster Type Carpet
Overall Height 40"
Overall Width 25"
Overall Depth 25"
Seat Width 17-1/2"
Seat Depth 16-1/2"
Back Width 17"
Number of Casters 5
Number of Glides 0
Cushion Thickness 2"
Back Color Black
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Star
Base Material Nylon
Base Color Black
Features Adjustable Seat Height
Standards ANSI/BIFMA, Cal 117
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions