Check Availability
  • BOSS 

    Black Fabric Managerial Chair 26" Back Height, Arm Style: Fixed

  • Item # 423M21
  • Mfr. Model # B7406
Black Fabric Managerial Chair 26" Back Height, Arm Style: Fixed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M21
Mfr. Model # B7406
UNSPSC #56101504
Shipping Weight 44.0 lbs
Country of Origin China *
Office Chair Style Managerial Chairs
Item Managerial Chair
Office Chair Arm Style Fixed
Back Color Family Black
Back Material Family Vinyl
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 19" to 22"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 19"
Seat Height Max. 22-1/2"
Back Height 26"
Arm Style Fixed
Caster Type Carpet
Overall Height 41"
Overall Width 28-1/2"
Overall Depth 27"
Seat Width 22"
Seat Depth 22"
Back Width 22"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3"
Back Color Black
Seat Tilt Backward None
Seat Tilt Forward None
Back Tilt Forward None
Back Tilt Backward None
Base Style 5-Star
Base Material Nylon
Base Color Black
Features Adjustable Seat Height
Standards ANSI/BIFMA, Cal 117
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions