Check Availability
  • BOSS 

    71" x 83" x 29-1/2" L-Shape Workstation, Mahogany

  • Item # 423M41
  • Mfr. Model # GROUPA10-M
71" x 83" x 29-1/2" L-Shape Workstation, Mahogany
Qty
  • Web Price
    $564.52 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423M41
Mfr. Model # GROUPA10-M
UNSPSC #56101703
Shipping Weight 374.0 lbs
Country of Origin China *
Item L-Shape Workstation
Overall Width 71"
Overall Height 29-1/2"
Overall Depth 83"
Number of Pedestals 1
Pedestal Location Reversible
Number of Drawers 3
Pedestal Style Full
Keyboard Shelf No
Color Base Mahogany
Color Top Mahogany
Base Material Laminate
Top Material Laminate
Handle Ergonomic Metal Pull
Assembly Required
Standards ANSI/BIFMA
Includes Return, Pedestal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms