Check Availability
  • BOSCH 

    Women's Black Heated Jacket, Size: XL, Battery Included: Yes

  • Item # 36WH93
  • Mfr. Model # PSJ120XL-102W
Women's Black Heated Jacket, Size: XL, Battery Included: Yes Heated Jacket,XL,Women's,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Bosch PSJ120 12V Max Heated Jacket offers warmth in the cold plus backup power for personal electronics. The wind- and rain-resistant 100% polyester jacket has three quick-warming heat zones, two on the chest and one on the back. Push-button control selects High/Medium/Low heat. Adjustable sleeves and waist help assure comfort.
The jacket employs the Bosch 12V MAX battery system for power. The all-metal BHB120 battery holster/controller has a USB port to charge cell phones and other compatible devices. The holster's belt clip lets you carry the battery for portable backup power, without the jacket, in warm weather.
Show More Close
 

Technical Specifications

Item # 36WH93
Mfr. Model # PSJ120XL-102W
UNSPSC #46181533
Catalog Page 692
Shipping Weight 5.2 lbs
Country of Origin Vietnam *
Item Heated Jacket
Size XL
Outerwear Style Jacket
Gender Women's
Outerwear Primary Color Black
Battery Voltage 12
Number of Batteries 1
Charger Included Yes
Battery Included Yes
Hood Style None
Heat Setting 3
Heating Time Up to 6 hr.
Replacement Battery 22DK17
Color Black
Closure Type Zipper
Fits Chest Size 48"
Insulated Yes
Length 30"
Material Polyester
Lining Material Polyester
Sleeve Length 31-5/16"
Includes Battery Holder
Style Number PSJ120
Number of Pockets (Inside) 2
Number of Pockets (Outside) 3
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms