Check Availability
  • BOSCH 

    Tilt Monitor Wall Mount For Use With Up to 32" Monitors

  • Item # 45LD08
  • Mfr. Model # UMM-WMT-32
Tilt Monitor Wall Mount For Use With Up to 32" Monitors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LD08
Mfr. Model # UMM-WMT-32
UNSPSC #45111802
Shipping Weight 5.544 lbs
Country of Origin South Korea *
Item Monitor Wall Mount
Type Tilt
For Use With Up to 32" Monitors
Mounting Wall
Color Black
Finish High Gloss
Construction Steel
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.