This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BOSCH 

    Tester Kit

  • Item # 416L35
  • Mfr. Model # 1699200239
Tester Kit

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 416L35
Mfr. Model # 1699200239
UNSPSC #41111917
Shipping Weight 2.0 lbs
Country of Origin Mexico *
Item Tester Kit
Type Scan Tool
Used For Reading and Clearing Diagnostic Trouble Codes
Operating Range 6 ft.
For Use On Heavy Duty Trucks
Features Code Reader, Spanish, French and English On-Screen Text, Demo Mode
Displays LCD
Material Plastic
Number of Pieces 8
Application Vehicle Diagnostics
Standards J1587/1708 and J1939 CAN
Includes Scan Tool, 6-Pin Connector Cable, 9-Pin Connector Cable, 16-Pin Diagnostic Cable, OBD II Cable, Cigarette Plug Power Cable, USB Cable, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms