Check Availability
  • BOSCH 

    Table Saw Stand, 48" Length, 28" Width, 22" Height

  • Item # 44ZC58
  • Mfr. Model # TS2100
Table Saw Stand, 48" Length, 28" Width, 22" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Bosch TS2100 Gravity-Rise™ Wheeled Low-Stance Table Saw Stand is engineered to help you find the ideal table saw working height. It provides a lower stance than the Bosch TS2000, while delivering quick and easy setup and take down. The stand is compatible with Bosch REAXX™ and 4100 table saws, and it can accommodate many competitor saws as well. The stand collapses into a dolly, making it easier to transport the saw and the stand together. Its collapsible design helps minimize storage space requirements, allowing you to easily transport it to, from, and around the jobsite. The durable stand withstand up to 250 Lbs. of downward force, and it has a powder-coat finish for longevity. The 8 In. wheels feature treaded, solid non-pneumatic tires and can handle the toughest terrain with ease. Stand weighs 52 Lbs.
Show More Close
 

Technical Specifications

Item # 44ZC58
Mfr. Model # TS2100
UNSPSC #23152205
Shipping Weight 67.0 lbs
Country of Origin Taiwan *
Item Table Saw Stand
For Use With Mfr. No. GTS1041A, GTS1041A-09
Length 48"
Width 28"
Height 22"
Material Steel
Features 8" Treaded Wheels, Universally Adaptable, Withstands 250 lb. of Downward Force
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms