Check Availability
  • BOSCH 

    Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item # 49AX66
  • Mfr. Model # CLPK430-181
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Get the cordless power you need to get the job done at just about any job site with the Bosch 18V Cordless Combo Kit. The kit includes 4 powerful tools: an Impact Driver, Drill/Driver, Reciprocating Saw, and a Circular Saw.
The 1/4" and 1/2" Socket-Ready Impact Driver is a compact (3.2-lb., 6.2"L) two-in-one tool that can replace both an impact driver and impact wrench, with a powerful, hassle-free EC Brushless motor can deliver as much as 1,650 in.-lb. of torque and up to 3,200 BPM.
The Brute Toughâ„¢ Drill/Driver has 25+1 clutch settings and delivers up to 710 in.-lb. of torque; the variable-speed trigger gives you excellent control, and KickBack Control helps protect against adverse torque reactions.
The Reciprocating Saw has an efficient 1-1/8" stroke, that removes more material per stroke; the 6-1/2 In. Circular Saw is only 12-1/2"L and weighs only 6.6 lb., but delivers 3,900 no-load rpm, to power through 2" of tough material like wood and decking.
The kit comes with two long-life 18 V 4.0 Ah FatPack batteries and an 18 V charger.
Show More Close
 

Technical Specifications

Item # 49AX66
Mfr. Model # CLPK430-181
UNSPSC #27111518
Catalog Page 693
Shipping Weight 32.0 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Circular Saw, Drill, Impact Driver, Reciprocating Saw
Voltage 18.0
Number of Tools 4
No. of Batteries Included 2
Battery Capacity 4.0Ah
Series Standard
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 22DK18
Battery Pack Replacement 22DK18
Charger 4WLL3
Carrying Case Contractor Bag
Circular Saw 35GR06
Drill 35GP96
Impact Driver 30RW17
Reciprocating Saw 35GR07
Max. Torque 1650 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.