Check Availability
  • BOSCH 

    Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 48XY61
  • Mfr. Model # CLPK237A-181
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Get the cordless power you need to get the job done at just about any job site with the Bosch 18V Cordless Combo Kit. The kit includes both a Bosch Compact Toughâ„¢ 1/2" Hammer Drill/Driver and a Bosch 1/4" Hex Impact Driver. The Hammer Drill/Driver features a compact canned motor that provides the same power as conventional 18V motors; a heavy-duty chuck with high clamping force helps prevent bits from slipping during high-torque applications. The powerful 2-speed drill that weighs in at only 2.8 lb, and has a compact 7.6" head length, but still produces a powerful 600 in.-lb. of torque. The kit also comes with an impact driver that generates up to 1,500 in.-lb. of torque, 2,800 rpm and 3,200 bpm, and has a short 5.7" head-length. Includes two long-life 18V 4.0 Ah FatPack Batteries and an 18V charger.
Show More Close
 

Technical Specifications

Item # 48XY61
Mfr. Model # CLPK237A-181
UNSPSC #27112703
Catalog Page 693
Shipping Weight 14.8 lbs
Country of Origin Mexico *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 4.0Ah
Includes Magnetic Bit Holder, Screwdriver Bits
Series Standard
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 22DK18
Battery Pack Replacement 22DK18
Carrying Case Contractor Bag
Hammer Drill 48XY53
Impact Driver 35GR03
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.