Check Availability
  • BOSCH 

    Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 48XY60
  • Mfr. Model # CLPK232A-181L
  • (1)
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 48XY60
Mfr. Model # CLPK232A-181L
UNSPSC #27112703
Shipping Weight 15.3 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 2.0Ah
Series Standard
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 22DK20
Battery Pack Replacement 22DK20
Carrying Case Contractor Bag
Drill 35KF38
Impact Driver 4WLK5
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.