Check Availability
  • BOSCH 

    Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 48XY59
  • Mfr. Model # CLPK232A-181
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Get the cordless power you need to get the job done at just about any job site with the Bosch 18V Cordless Combo Kit. The kit comes with a Bosch Compact Toughâ„¢ 1/2" Drill/Driver which features a compact canned motor that provides the same power as conventional 18V motors; a heavy-duty chuck with high clamping force helps prevent bits from slipping during high-torque applications. It also comes with a powerful 2-speed drill that weighs in at only 3.5 lb, and has a compact 7" head length, but still produces a powerful 600 in.-lb. of torque. The impact driver generates up to 1,500 in.-lb. of torque, 2,800 rpm and 3,200 bpm, and has a short 5.7" head-length. Kit also includes 2 long-running 18V lithium-ion SlimPack Batteries and an 18V charger.
Show More Close
 

Technical Specifications

Item # 48XY59
Mfr. Model # CLPK232A-181
UNSPSC #27112703
Catalog Page 693
Shipping Weight 11.8 lbs
Country of Origin Mexico *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 2.0Ah
Series Standard
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 22DK20
Battery Pack Replacement 22DK20
Carrying Case Contractor Bag
Drill 48XY49
Impact Driver 35GR03
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.