Check Availability
  • BOSCH 

    Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 45MW49
  • Mfr. Model # CLPK203-181
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Bosch cordless combo kit includes Brute Tough™ 1/2" hammer drill/driver No. 35KF72 and reciprocating saw No. 35KF28. With an open-frame four-pole motor and an all-metal gearbox, the hammer drill/driver provides 750 ft.-lb. of torque to power the toughest drilling tasks. It has a two-speed system – one for high torque (0-440 RPM) and one adjusted for high speed (0-1,850 RPM). The side handle pivots to 23 positions. Active Response Technology helps with bind-up situations. The powerful reciprocating saw has a long and efficient 1-1/8" stroke, for more material removal per stroke. It has an easy Lock-Jaw™ blade-change system, for quick, one-handed blade changes. This kit includes two 18 V FatPack batteries and a charger.
Show More Close
 

Technical Specifications

Item # 45MW49
Mfr. Model # CLPK203-181
UNSPSC #20111603
Catalog Page 693
Shipping Weight 19.0 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Reciprocating Saw
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 4.0Ah
Includes Bit Holder with Screwdriving Bit, (2) Reciprocating Blades
Series Standard
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 22DK18
Battery Pack Replacement 22DK18
Charger 30RW48
Carrying Case Contractor Bag
Hammer Drill 35KF72
Reciprocating Saw 35KF28
Max. Torque 752 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.