Check Availability
  • BOSCH 

    Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 35KF34
  • Mfr. Model # CLPK26-181
  • (28)
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This two-tool cordless combo kit includes a 1/2" compact drill/driver and a 1/4" hex impact driver. The high-torque drill/driver features a motorized brake for precise control. With speedy, 1300 rpm drilling, it's ideal for overhead tasks. Minimizing the cramming out of screws, the hex impact driver has a motorized brake for serial screw driving, and a spring-loaded impact mechanism to help reduce fatigue.
Show More Close
 

Technical Specifications

Item # 35KF34
Mfr. Model # CLPK26-181
UNSPSC #27112703
Catalog Page 0
Shipping Weight 9.3 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 2.0Ah
Includes (2) Screw Driving Bits
Series Standard
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 22DK20
Battery Pack Replacement 22DK20
Charger 30RW48
Carrying Case Contractor Bag
Drill 35KF33
Impact Driver 19TT27
Max. Torque 320 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.