Check Availability
  • BOSCH 

    Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 35GP94
  • Mfr. Model # CLPK222-181
Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Offering power and convenience, this versatile kit includes a Brute Toughâ„¢ 1/2" hammer drill/driver and a 1/4" hex impact driver. The drill/driver features Active Response Technology, which helps diminish the risk of injury from bind-up situations. The 4-pole open-frame motor provides 750 in.-lb. of torque. The impact driver delivers 1500 in.-lb. of torque.
Show More Close
 

Technical Specifications

Item # 35GP94
Mfr. Model # CLPK222-181
UNSPSC #27112703
Catalog Page 693
Shipping Weight 13.52 lbs
Country of Origin Switzerland *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 4.0Ah
Includes Screwdriving Bit
Series Standard
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 22DK18
Battery Pack Replacement 22DK18
Charger 30RW48
Carrying Case Contractor Bag
Hammer Drill 35KF72
Impact Driver 35GR03
Max. Torque 1500 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.