Check Availability
  • BOSCH 

    SDS Plus Wood Chisel, 7 In L, 1 In W

  • Item # 2LCZ9
  • Mfr. Model # HS1445
SDS Plus Wood Chisel, 7 In L, 1 In W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LCZ9
Mfr. Model # HS1445
UNSPSC #27112801
Shipping Weight 0.3 lbs
Country of Origin Italy *
Item SDS Plus Wood Chisel
Shank Type SDS Plus
Overall Length (In.) 7
Blade Width (In.) 1
For Use With For Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers with Stop Rotation
Application Cutting Wood
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions