Check Availability
  • BOSCH 

    SDS Max Hammer Steel, Slotting Tool

  • Item # 2LDP6
  • Mfr. Model # HS1921
SDS Max Hammer Steel, Slotting Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2LDP6
Mfr. Model # HS1921
UNSPSC #27112705
Shipping Weight 0.94 lbs
Country of Origin Italy *
Item SDS Max Hammer Steel
Type Slotting Tool
Overall Length (In.) 15
Blade Width (In.) 1-1/8
For Use With SDS Max Demolition And Rotary Hammers
Application For Concrete and Masonry Repair Work
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions