Check Availability
  • BOSCH 

    Power Supply, 16 Channel, Silver, Metal

  • Item # 45KZ05
  • Mfr. Model # ALTV2416ULX3
Power Supply, 16 Channel, Silver, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KZ05
Mfr. Model # ALTV2416ULX3
UNSPSC #39121004
Shipping Weight 14.388 lbs
Country of Origin USA *
Item Power Supply
Output Voltage 24VAC
Input Voltage 115VAC
VA Rating 24
Body Material Metal
Material Metal
Characteristics 16 Channel
Color Silver
Height 13"
Depth 3-1/2"
Width 13-1/2"
For Use With Surveillance Cameras
Standards UL Listed, CSA, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.