Check Availability
  • BOSCH 

    Oscillating Tool Depth Stop Kit

  • Item # 35KF93
  • Mfr. Model # OSC004
Oscillating Tool Depth Stop Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KF93
Mfr. Model # OSC004
UNSPSC #27112704
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Oscillating Tool Depth Stop Kit
Material Glass-Filled Nylon
Application Limiting Blade Length in Specialty Cuts
For Use With Mfr. No. MX30E, MXH180
Includes Mounting Bracket, Narrow Depth Stop, Wide Depth Stop
Number of Pieces 3
* This product's country of origin is subject to change

Compliance and Restrictions