Check Availability
  • BOSCH 

    Network Video Recorder Kit, 16 Ch

  • Item # 45KZ44
  • Mfr. Model # DIP-2042EZ-NUC2
Network Video Recorder Kit, 16 Ch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KZ44
Mfr. Model # DIP-2042EZ-NUC2
UNSPSC #46171621
Shipping Weight 27.06 lbs
Country of Origin China *
Item Network Video Recorder Kit
Number of IP Camera Inputs 16
Resolution 1920 x 1080
Recording Time Variable, Depending on Hard Drive Space
Included Hard Drive Size 8 TB
Height 7-3/32"
Width 8-23/64"
Depth 8-23/64"
Maximum Number of Hard Drives 4
Power Required 100 to 240VAC
Video Export Function USB Flash Drive
Network Interface 10/100/1000 mbps
Recording Modes Continuous, Motion, Alarm
Video Compression Format H.264
Video Output VGA
Standards UL Listed, CE
Includes (3) Indoor Network Camera, Outdoor Vandal Resistant Dome Camera
Operating Temp. 50 Degrees to 95 Degrees F
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms