Check Availability
  • BOSCH 

    Network Video Recorder, 24 TB, 25-1/2 in.D

  • Item # 45KZ61
  • Mfr. Model # DIP-7083-8HD
Network Video Recorder, 24 TB, 25-1/2 in.D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KZ61
Mfr. Model # DIP-7083-8HD
UNSPSC #46171621
Shipping Weight 52.0 lbs
Country of Origin USA *
Item Network Video Recorder
Number of IP Camera Inputs 1
Resolution 1920 x 1080
Recording Time Variable, Depending on Hard Drive Space
Included Hard Drive Size 24 TB
Height 3-1/2"
Width 17-13/64"
Depth 25-1/2"
Maximum Number of Hard Drives 8
Power Required 100 to 240VAC
Video Export Function USB Flash Drive
Network Interface 10/100/1000 mbps
Recording Modes Continuous, Motion, Alarm
Video Compression Format H.264
Video Output VGA
Standards UL Listed, CE
Operating Temp. 50 Degrees to 95 Degrees F
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms