Check Availability
  • BOSCH 

    Moil Point, 1-1/8 In. Hex

  • Item # 1UL99
  • Mfr. Model # HS2161
Moil Point, 1-1/8 In. Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UL99
Mfr. Model # HS2161
UNSPSC #27112801
Catalog Page 716
Shipping Weight 5.9 lbs
Country of Origin China *
Item Moil Point
Type Moil Point
Shank Type Hex
Overall Length (In.) 20-1/2
Shank Size (In.) 1-1/8
Length (In.) 20-1/2
Application Chipping Work
* This product's country of origin is subject to change

Compliance and Restrictions