Check Availability
Male Square Drive Socket Adapter with 3/8" Drive Size
  • BOSCH 

    Male Square Drive Socket Adapter with 3/8" Drive Size

  • Item # 1HFE9
  • Mfr. Model # 34611
Qty
Invalid Quantity
Share This Product Add to List

This item cannot be shipped to some areas of the U.S.. 

Technical Specifications

Item # 1HFE9
Mfr. Model # 34611
UNSPSC #27111704
Shipping Weight 0.06 lbs
Country of Origin China *
Item Male Square Drive Socket Adapter
Drive Size 3/8"
Number of Pieces 1

* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.