Check Availability
  • BOSCH 

    License Plate Camera,12.5 to 21 ft.

  • Item # 45LD61
  • Mfr. Model # VER-L2R1-2
License Plate Camera,12.5 to 21 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LD61
Mfr. Model # VER-L2R1-2
UNSPSC #46171610
Shipping Weight 14.52 lbs
Country of Origin Portugal *
Item License Plate Camera
Camera Type Color
Lens Auto Iris Varifocal
Voltage 12VDC
Width 10-39/64"
Depth 5-1/2"
Height 13-13/16"
Focal Length 5.00 to 50.00mm
Min. Light Level 0.0 lux
Line Resolution 520
Power Required 24VAC
Power Consumption 36W
Mount Wall
S/N Ratio 50dB
Pixels 768 x 494
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
Includes Dinion Capture 5000 Camera
For Use With Video Surveillance
Day/Night Capable Day/Night
Exposure Conditions Outdoor
Detection Range 12.5 to 21 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms