Check Availability
  • BOSCH 

    License Plate Camera,22W,37 to 64 ft.

  • Item # 45LC12
  • Mfr. Model # NER-L2R4-2
License Plate Camera,22W,37 to 64 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LC12
Mfr. Model # NER-L2R4-2
UNSPSC #46171610
Shipping Weight 14.52 lbs
Country of Origin Portugal *
Item License Plate Camera
Camera Type Color
Lens Auto Iris Varifocal
Voltage 12VDC
Width 6-7/64"
Depth 5-1/2"
Height 13-5/16"
Focal Length 5.00 to 50.00mm
Min. Light Level 0.0 lux
Line Resolution 480
Power Required 24VAC
Power Consumption 22W
Mount Wall
S/N Ratio 50dB
Pixels 704 x 480
Camera Body Color White
Luminance Factor 0.0 lux
Illumination Yes
For Use With Video Surveillance
Day/Night Capable Day/Night
Exposure Conditions Outdoor
Detection Range 37 to 64 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms