Check Availability
  • Distance Meters
  • BOSCH 

    Laser Distance Meter w/Digital Level Rail 265 ft. Max. Distance, ±1/16" Accuracy

  • Item # 38P108
  • Mfr. Model # GLM 80 + R 60
Laser Distance Meter w/Digital Level Rail 265 ft. Max. Distance, ±1/16" Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Laser Distance Meter with Digital Level Rail accurately measures distances to, in, and around all types of surfaces, equipment, and structures by transmitting and receiving laser reflection. Ideal for when greater accuracy is required for quick measurements.

Functions include area, volume, continuous, and Pythagoras.
Show More Close
 

Technical Specifications

Item # 38P108
Mfr. Model # GLM 80 + R 60
UNSPSC #41111613
Catalog Page 878
Shipping Weight 3.2 lbs
Country of Origin Malaysia *
Item Laser Distance Meter w/Digital Level Rail
Indoor/Outdoor Indoor, Outdoor
Maximum Measuring Distance 265 ft.
Accuracy +/-1/16"
Distance Meter Functions Angle, Digital Level, Distance, Inclinometer, Indirect Measure
Display Back Lit w/Tilt-Screen
Features Combo Kit with 265-ft Distance Measure and 24-Inch Digital Level, Two-Axis 90-degree Tilt Sensor Enables Indirect Measurement Vertically or Horizontally, Lithium Ion Battery, Illuminated Flip Display, R60 Attachment Transforms the GLM80 into a 24" Digital
Battery Type Rechargeable Lithium-Ion
Includes Hand Strap, Li-Ion Battery, Charger, Belt Pouch, and 2 ft. Rail Level
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.