Check Availability
  • BOSCH 

    Jobber Drill Bit, 5/16", High Speed Steel, Black Oxide

  • Item # 48XY01
  • Mfr. Model # BL2147
Jobber Drill Bit, 5/16", High Speed Steel, Black Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XY01
Mfr. Model # BL2147
UNSPSC #27112801
Shipping Weight 0.08 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 5/16"
Decimal Equivalent 0.3125
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Coolant Through No
Cutting Direction Right Hand
Overall Length 4-1/2"
Shank Dia. 5/16"
Flute Length 3-1/2"
Point Type Conventional Point
* This product's country of origin is subject to change

Compliance and Restrictions