Check Availability
  • BOSCH 

    IR Illuminator, 60 Degrees, 130 ft. Range

  • Item # 45LC78
  • Mfr. Model # UFLED60-9BD
IR Illuminator, 60 Degrees, 130 ft. Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LC78
Mfr. Model # UFLED60-9BD
UNSPSC #46171608
Shipping Weight 3.344 lbs
Country of Origin United Kingdom *
Item IR Illuminator
Input Power 24VAC
Outdoor Detection Range 130 ft.
Indoor Detection Range 130 ft.
Horizontal Alignment Angle 60 Degrees
Height 6"
Width 7-13/32"
Depth 4-1/2"
Color Black
IP Rating 67
Operating Temp. -58 Degrees to 122 Degrees F
For Use With CCTV Camera
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.