This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BOSCH 

    IR Illuminator, 30 Degrees, 210 ft. Range

  • Item # 45LC75
  • Mfr. Model # UFLED30-9BD
IR Illuminator, 30 Degrees, 210 ft. Range

Technical Specifications

Item # 45LC75
Mfr. Model # UFLED30-9BD
UNSPSC #46171608
Shipping Weight 3.344 lbs
Country of Origin United Kingdom *
Item IR Illuminator
Input Power 24VAC
Outdoor Detection Range 210 ft.
Indoor Detection Range 210 ft.
Horizontal Alignment Angle 30 Degrees
Height 6"
Width 7-13/32"
Depth 4-1/2"
Color Black
IP Rating 67
Operating Temp. -58 Degrees to 122 Degrees F
For Use With CCTV Camera
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.