Check Availability
  • BOSCH 

    IP Camera,720p,28x Optical Zoom

  • Item # 52YP60
  • Mfr. Model # MIC-550ALW28N
IP Camera,720p,28x Optical Zoom
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YP60
Mfr. Model # MIC-550ALW28N
UNSPSC #46171610
Shipping Weight 15.43 lbs
Country of Origin China *
Item IP Camera
HD Resolution 720p
Camera Type Color
Camera Design Turret
Lens 28x Optical Zoom
Power Required 18VAC
Connector Type BNC
Length 8-23/64"
Width 8-23/64"
Depth 7"
Height 14"
Diameter 4-59/64"
Focal Length 3.50 to 90.00mm
Min. Light Level 0.0052 lux
Line Resolution 768 x 494
Power Supply Not Included
Power Consumption 18W
Mount Surface
Scanning Progressive
Pixels 768(H) x 494(V)
Camera Body Color White
Luminance Factor 0.0052 lux
Illumination No
Indoor / Outdoor Outdoor
For Use With Video Surveillance
Day/Night Capable Day/Night
Operating Temp. Range -40 Degrees C to 60 Degrees C
IP Rating IP68
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.