Check Availability
  • BOSCH 

    Ground Rod Driver, SDS Max

  • Item # 1UL97
  • Mfr. Model # HS1924
  • (1)
Ground Rod Driver, SDS Max
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For demolition and rotary hammers that accept SDS Max® shank drill bits.
Show More Close
 

Technical Specifications

Item # 1UL97
Mfr. Model # HS1924
UNSPSC #27112801
Catalog Page 714
Shipping Weight 2.1 lbs
Country of Origin China *
Item Demolition Tool
Type Ground Rod Driver
Shank Type SDS Max
Overall Length (In.) 10
Length (In.) 10
Blade Width (In.) 5/8 and 3/4
For Use With 5/8 and 3/4" Ground Rods
Application Driving Ground Rods
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In