This item has been discontinued.  For alternate products call 1-800-217-6872.

  • BOSCH 

    Fixed Base Palm Router, HP 1, 5.6 A, 120V

  • Item # 2GTE4
  • Mfr. Model # PR10E
Fixed Base Palm Router,  HP 1, 5.6 A, 120V Fixed Base Palm Router, HP 1,5.6 A,120V Fixed Base Palm Router, HP 1,5.6 A,120V Fixed Base Palm Router, HP 1,5.6 A,120V

Product Details

The Bosch PR10E Colt™ single-speed palm-grip router puts power and precision in the palm of your hand. With its compact size and spirited performance, the 1.0 HP Colt™ PR10E is a high-performance small router that can handle a wide range of routing tasks. It's more than just a laminate trimmer, as it is the ideal tool for rounding off the edges of deck railings, mortising for hinges, slot cutting, and much more. The PR10E single-speed router has a ergonomic palm-grip design to make it very comfortable to hold, yet it also has ample power, making it typically easier to use than larger routers. The motor features soft-start, as well as Constant Response™ circuitry to maintain speed under load. The PR001 fixed base features macro- and micro-fine depth adjustment. The PR10E includes a self-releasing 1/4" collet chuck and comfortable forged bit-changing wrenches.
Show More Close
 

Technical Specifications

Item # 2GTE4
Mfr. Model # PR10E
UNSPSC #27112707
Shipping Weight 4.54 lbs
Country of Origin Mexico *
Item Fixed Base Palm Router
HP 1
Corded/Cordless Corded
Amps 5.6
Voltage 120
No Load RPM 35,000
Power Source 120
Tool Length (In.) 7-1/2
Base Size (In.) 1-9/16
Tool Weight (Lb.) 3.2
Cord 10 Ft 2 Conductor
Switch On/Off
Bearings Ball And Roller
Handle Palm Grip
Speed Type Constant
Features Plunge Depth 1 3/16 In, Spindle Lock, Macro Height Adjustment, Fine Depth Setting, Overload Protection, Soft, Start
Includes 1/4" Collet Chuck, Fixed Base, Wrench
* This product's country of origin is subject to change

Compliance and Restrictions