Check Availability
  • BOSCH 

    Expansion DVD Writer, Metal

  • Item # 45LA02
  • Mfr. Model # DVR-XS-DVD
Expansion DVD Writer, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LA02
Mfr. Model # DVR-XS-DVD
UNSPSC #46171621
Shipping Weight 0.792 lbs
Country of Origin China *
Item Expansion DVD Writer
Material Metal
Size 2-13/16" H x 17-5/16" W x 16-1/2" D
For Use With Digital Video Recorder
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.