Check Availability
  • BOSCH 

    EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 53DM67
  • Mfr. Model # CLPK251-181
EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 53DM67
Mfr. Model # CLPK251-181
UNSPSC #27112703
Shipping Weight 12.45 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 4.0Ah
Includes Magnetic Bit Holder, Bit Holder, (4) Bit Tips, (2) Belt Clips
Series EC Brushless
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 22DK18
Battery Pack Replacement 22DK18
Charger 49WL53
Carrying Case Contractor Bag
Hammer Drill 49AX81
Impact Driver 30RW17
Max. Torque 1650 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.