Check Availability
  • BOSCH 

    EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 45MW50
  • Mfr. Model # CLPK204-181
EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt Cordless Combo Kit,18.0 V,2 Tools,2 Batt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This kit includes a 1/4" and 1/2" socket-ready impact driver and a powerful reciprocating saw. The all-in-one driver eliminates the need to buy both an impact driver and impact wrench. At only 3.2 lb., it provides a maximum of 1,650 in.-lb. of torque. The maintenance-free brushless motor provides long run times. The reciprocating saw has a long, efficient 1-1/8" stroke, for more material removal per stroke. It has a Lock-Jaw™ blade-change system for easy, one-handed blade changes. Two 18 V lithium-ion FatPack batteries are included, as well as a charger.
Show More Close
 

Technical Specifications

Item # 45MW50
Mfr. Model # CLPK204-181
UNSPSC #27112713
Catalog Page 693
Shipping Weight 17.25 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Impact Driver, Reciprocating Saw
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 4.0Ah
Includes Bit Holder with Screwdriving Bit, (2) Reciprocating Blades
Series EC Brushless
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 22DK18
Battery Pack Replacement 22DK18
Charger 30RW48
Carrying Case Contractor Bag
Impact Driver 35GP99
Reciprocating Saw 35GR07
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.