Check Availability
  • BOSCH 

    EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 35KF41
  • Mfr. Model # CLPK233WC-02
EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 Cordless Combo Kit,18.0 V,2 Tools,2 Batt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kit includes wireless charging battery, wireless charger, charging frame, and carrying case.
Show More Close
 

Technical Specifications

Item # 35KF41
Mfr. Model # CLPK233WC-02
UNSPSC #27112703
Shipping Weight 12.5 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 2.0Ah
Includes Wireless Charging Frame
Series EC Brushless
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35KF15
Battery Pack Replacement 35KF15
Charger 35KF15
Carrying Case Contractor Bag
Drill 30RW29
Impact Driver 12F744
* This product's country of origin is subject to change

Compliance and Restrictions

This item can only be shipped via ground shipping.

Hazardous material - General.

Show More Close