Check Availability
  • BOSCH 

    Dust Collection Kit

  • Item # 21TP26
  • Mfr. Model # JA1009
Dust Collection Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This dust hood attaches directly to Bosch Jigsaw, No. 6YHT0 to help provide efficient dust collection and protect users from airborne dust particles. It also helps to keep your workplace clean. Easily connects to 1-1/4 In., 1-1/2 In., and Bosch vacuum cleaner hoses. Includes a clear dust hood, dust tube, and vacuum hose adapter.

• Dust hood
• Helps provide efficient dust collection
• Helps keep your workplace clean
• Includes clear dust hood, dust tube, and vacuum hose adapter
• Connects to 1-1/4 In., 1-1/2 In., and Bosch vacuum cleaner hoses
• Attaches directly to Bosch Jigsaw, No. 6YHT0
Show More Close
 

Technical Specifications

Item # 21TP26
Mfr. Model # JA1009
UNSPSC #27112709
Shipping Weight 0.26 lbs
Country of Origin China *
Item - Corded Jig Saws Dust Collection Kit
Features Connects to 1-1/4" and 1-1/2" Vacuum Cleaner Hoses when Mfr. No. VAC024 Adapter is in Use
Includes Mfr. No. 1619P07166 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024
Item Dust Collection Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms